Deep Strut, Slots, 1-5/8" W x 1-5/8" D x 20' Long, Steel, Pre-Galvanized

Item #: 0790554

Cat #: A1200S 20PG

UPC: 616013101193

$ 22.16 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, Slots, 1-5/8" W x 2-5/8" D x 20' Long, Steel, Pre-Galvanized

Overview

Deep Strut, Slots, 1-5/8" W x 2-5/8" D x 20' Long, Steel, Pre-Galvanized
Also known as: 616013101193, A1200S 20PG, SUPA1200S20PG, Kindorf

Specifications

Height: 2 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 2 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in