SLOTTED Deep Strut

Item #: 0790544

Cat #: A1200S 20GR

UPC: 616013101674

$ 28.01 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200S 20GR SLTD Deep Strut 12G

Overview

SUP A1200S 20GR SLTD Deep Strut 12G
Also known as: 616013101674, A1200S 20GR, SUPA1200S20GR

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Material: Steel
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in