SS A1200S-20EG SLTD Deep Strut 12GA 1-5/8

Item #: 0790542

Cat #: A1200S 20EG

UPC: 616013099155

$ 62.22 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200S 20EG SLTD Deep Strut 12G

Overview

SUP A1200S 20EG SLTD Deep Strut 12G
Also known as: 616013099155, A1200S 20EG, SUPA1200S20EG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Electrogalvanized
Height: 1 5/8 in
Material: Steel
Finish: Electrogalvanized
Length: 20 ft
Width: 1-5/8 in