SLOTTED Deep Strut

Item #: 0790535

Cat #: A1200S-20

UPC: 616013101179

$ 14.12 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200S 20 SLTD Deep Strut 12GA

Overview

SUP A1200S 20 SLTD Deep Strut 12GA
Also known as: 616013101179, A1200S-20, SUPA1200S20

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in