100A,NLT,4P5W,MG,504,3PY277V

Item #: 0790525

Cat #: DS1504MR000

UPC: 708917143727

$ 2250.26 EA
Company wide:
0 in stock
Documents & Guides
THB DS1504MR000 100A NLT 4P5W

Overview

THB DS1504MR000 100A NLT 4P5W
Also known as: 708917143727, DS1504MR000, THBDS1504MR000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100