100A,PLG,4P5W,MG,504,00K,3PY277V

Item #: 0790523

Cat #: DS1504MP00K/DF1026

UPC: 708917305668

$ 2774.23 EA
Company wide:
0 in stock
Documents & Guides
THB DS1504MP00K/DF1026 100A P

Overview

THB DS1504MP00K/DF1026 100A P
Also known as: 708917305668, DS1504MP00K/DF1026, THBDS1504MP00KDF10

Specifications

Material: Cast Aluminum
Amps: 100
Poles: 4
Material: Cast Aluminum
Poles: 4
Amps: 100