SLOTTED Deep Strut HDG

Item #: 0790508

Cat #: A1200S 10HDG

UPC: 616013126400

$ 27.45 FT
Company wide:
0 in stock
Documents & Guides
SLOTTED Deep Strut HDG

Overview

SLOTTED Deep Strut HDG
Also known as: 616013126400, A1200S 10HDG, SUPA1200S10HDG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in