SLTD Deep Strut 12GA 1-5/8X1-5/8 10FT GRN

Item #: 0790504

Cat #: A1200S-10GR

UPC: 616013101667

$ 15.41 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Slotted Green Urethane Powder Coated Steel with 7/16 Inch x 3 Inch Slots on 4 Inch Centers

Overview

Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Slotted Green Urethane Powder Coated Steel with 7/16 Inch x 3 Inch Slots on 4 Inch Centers
Also known as: 616013101667, A1200S-10GR, SUPA1200S10GR

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in