10FT ALUM SLOTTED Deep Strut

Item #: 0790471

Cat #: A1200S10ALC

UPC: 786210341378

$ 41.85 FT
Company wide:
0 in stock
SUP A1200S10ALC SLTD Deep Strut 12G

Overview

SUP A1200S10ALC SLTD Deep Strut 12G
Also known as: 786210341378, A1200S10ALC, SUPA1200S10ALC

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum