RUS DS1504FP00K

Item #: 0790445

Cat #: DS1504FP00K

UPC: 708917209744

$ 3143.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RUS DS1504FP00K 100A,CON,4P5W,MG,504,00K,3PY277V

Overview

RUS DS1504FP00K 100A,CON,4P5W,MG,504,00K,3PY277V
Also known as: 708917209744, DS1504FP00K, THBDS1504FP00K

Specifications

Material: Cast Aluminum
Amps: 100
Poles: 4
Material: Cast Aluminum
Poles: 4
Amps: 100