100A,PLG,3P4W,MG,417,3P208,400HZ

Item #: 0790383

Cat #: DS1417MP00K

UPC: 708917305897

$ 2559.19 EA
Company wide:
0 in stock
Documents & Guides
THB DS1417MP00K 100A PLG 3P4W

Overview

THB DS1417MP00K 100A PLG 3P4W
Also known as: 708917305897, DS1417MP00K, THBDS1417MP00K

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3