100A,NLT,3P4W,MG,414,3P208V,CC

Item #: 0790352

Cat #: DS1416MRABK

UPC: 708917310099

$ 3116.18 EA
Company wide:
0 in stock
Documents & Guides
THB DS1416MRABK 100A NLT 3P4W

Overview

THB DS1416MRABK 100A NLT 3P4W
Also known as: 708917310099, DS1416MRABK, THBDS1416MRABK

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 60
Material: Cast Aluminum
Amps: 60
Poles: 3