Fan Box, Steel, 2-3/8" Deep, Steel

Item #: 0790351

Cat #: FBS1423

UPC: 018997761903

$ 16.20 EA
Company wide:
83 in stock
Documents & Guides
Fan Box, Steel, 2-3/8" Deep, Cubic Inches: 23.0, ONE-BOX, Steel

Overview

Fan Box, Steel, 2-3/8" Deep, Cubic Inches: 23.0, ONE-BOX, Steel

Designed for new construction or retrofit, our new steel ONE BOX (FBS1423) side-mounts to a joist for a super secure, fan-rated installation – one with no wobble.

Also known as: 018997761903, FBS1423, ARLFBS1423

Specifications

Depth: 2 3/8 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 23 in³
Depth: 2 3/8 in
Material: Steel
Mounting: Screw On, Nail On
Cubic Inches: 23 in³