OMNI L31804 18GA 4PR PLTCTRAY CABLE

Item #: 0790332

Cat #: L31804

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI L31804 18GA 4PR PLTC TRAY CABLE

Overview

OMNI L31804 18GA 4PR PLTC TRAY CABLE
Also known as: L31804, OMNL31804

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 4 Pair
Color: Black/White
Shielding: Shielded
Gauge: 18 AWG
Conductors: 4 Pair
Shielding: Shielded
Volts AC: 300
Color: Black/White