SLOTTED Deep Strut

Item #: 0790286

Cat #: A1200S-10

UPC: 616013100356

$ 13.97 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200S 10 SLTD Deep Strut 12GA

Overview

SUP A1200S 10 SLTD Deep Strut 12GA
Also known as: 616013100356, A1200S-10, SUPA1200S10

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in