2
more

EMT Compression Coupling, 4" Diameter, Concrete Tight, Steel/Zinc
Item #: 0790285
Cat #: EC769US
UPC: 662364017898
Call for price
Company wide:
0
in stock
Documents & Guides
EMT Compression Coupling, 4 Inch Diameter, Concrete Tight, Steel With Zinc Chromate Finish
Overview
EMT Compression Coupling, 4 Inch Diameter, Concrete Tight, Steel With Zinc Chromate Finish
American Fittings EMT Steel Compression Couplings have twice the strength and durability of all die cast and malleable products.
Also known as: 662364017898, EC769US, AMFEC769US
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Insulation: | Non-Insulated |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 4 in |