18in DOWNROD Forged Black

Item #: 0790282

Cat #: P2604-80

UPC: 785247151738

$ 58.50 EA
Company wide:
0 in stock
Documents & Guides
3/4 In. x 18 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Forged Black finish.

Overview

3/4 In. x 18 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Forged Black finish.
Also known as: 785247151738, P2604-80, PROP260480

Specifications

Type: Accessories
Color: Forged Black
Material: Steel
Standards: California Proposition 65
Type: Accessories
Material: Steel
Color: Forged Black
Standards: California Proposition 65