SPECIAL PUNCHED Deep Strut

Item #: 0790268

Cat #: A1200P3 20

UPC: 616013124390

$ 12.67 FT
Company wide:
0 in stock
Documents & Guides
SPECIAL PUNCHED Deep Strut

Overview

SPECIAL PUNCHED Deep Strut
Also known as: 616013124390, A1200P3 20, SUPA1200P320

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in