PUNCHED Deep Strut

Item #: 0790247

Cat #: A1200P 20PG

UPC: 616013100486

$ 22.16 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200P 20PG PUNCHED Deep Strut

Overview

SUP A1200P 20PG PUNCHED Deep Strut
Also known as: 616013100486, A1200P 20PG, SUPA1200P20PG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in