Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.031", 0.265" dia

Item #: 0790234

Cat #: B1331Y

UPC: 782856321910

$ 1.50 EA
Company wide:
0 in stock
Documents & Guides
CDY B1331Y CABLE SLEEV ADPTRS

Overview

CDY B1331Y CABLE SLEEV ADPTRS

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856321910, B1331Y, CADB1331Y

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Length: 1 in
Material: Copper
Finish: Tinned
Length: 1 in
Finish: Tinned
Material: Copper