PUNCHED Deep Strut

Item #: 0790233

Cat #: A1200P 20

UPC: 616013100479

$ 23.53 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200P 20 PUNCHED Deep Strut 12

Overview

SUP A1200P 20 PUNCHED Deep Strut 12
Also known as: 616013100479, A1200P 20, SUPA1200P20

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in