1
more

Breaker, 35A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip
Item #: 0790229
Cat #: BR235ST
UPC: 786676000314
$ 252.86 EA
Company wide:
0
in stock
Documents & Guides
35 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Shunt Trip
Overview
35 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Shunt Trip
Also known as: 786676000314, BR235ST, CUTBR235ST
Specifications
| Amps: | 35 |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Family / Style: | BR |
| Interrupt Rating AC: | 10 kA |
| Amps: | 35 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Family / Style: | BR |