SS A1200P-10PG GALV HOLE Deep Strut

Item #: 0790209

Cat #: A1200P-10PG

UPC: 616013100431

$ 22.16 FT
Company wide:
0 in stock
Documents & Guides
SS A1200P-10PG GALV HOLE Deep Strut

Overview

SS A1200P-10PG GALV HOLE Deep Strut
Also known as: 616013100431, A1200P-10PG, SUPA1200P10PG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in