Fuse, Medium Time-Delay Glass, 5mm x 20mm, 3A, 250V

Item #: 0790203

Cat #: GMC-3-R

UPC: 051712642927

$ 3.25 EA
Company wide:
12 in stock
Documents & Guides
Fuse, 3 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Overview

Fuse, 3 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.

Also known as: 051712642927, GMC-3-R, BUSGMC3R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Amps: 3
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Amps: 3
Mounting: Cartridge
Interrupt Rating AC: 10 kA