PUNCHED Deep Strut

Item #: 0790195

Cat #: A1200P 10HDG

UPC: 616013101131

$ 96.52 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200P 10HDG PUNCHED Deep Strut

Overview

SUP A1200P 10HDG PUNCHED Deep Strut
Also known as: 616013101131, A1200P 10HDG, SUPA1200P10HDG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in