PUNCHED Deep Strut

Item #: 0790186

Cat #: A1200P 10GR

UPC: 616013101643

$ 27.32 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200P 10GR PUNCHED Deep Strut

Overview

SUP A1200P 10GR PUNCHED Deep Strut
Also known as: 616013101643, A1200P 10GR, SUPA1200P10GR

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in