A1200P10 WITH ELECTRO GALV FINISH

Item #: 0790181

Cat #: A1200P-10EG

UPC: 616013119921

$ 26.23 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200P 10EG A1200P10 WITH

Overview

SUP A1200P 10EG A1200P10 WITH
Also known as: 616013119921, A1200P-10EG, SUPA1200P10EG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Electrogalvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Electrogalvanized
Material: Steel
Width: 1-5/8 in