100A.CON,3P4W,MG,414,00K,3P600V

Item #: 0790180

Cat #: DS1414FP00K

UPC: 708917268321

$ 2939.68 EA
Company wide:
0 in stock
Documents & Guides
THB DS1414FP00K 100A.CON 3P4W

Overview

THB DS1414FP00K 100A.CON 3P4W
Also known as: 708917268321, DS1414FP00K, THBDS1414FP00K

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3