PUNCHED Deep Strut

Item #: 0790179

Cat #: A1200P-10B

UPC: 616013114087

$ 60.87 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200P 10B PUNCHED Deep Strut 1

Overview

SUP A1200P 10B PUNCHED Deep Strut 1
Also known as: 616013114087, A1200P-10B, SUPA1200P10B

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Plain
Height: 1 5/8 in
Length: 10 ft
Finish: Plain
Material: Steel
Width: 1-5/8 in