GALV KO CHANNL

Item #: 0790175

Cat #: A1200KO 20PG

UPC: 616013027073

$ 22.16 EA
Company wide:
0 in stock
Documents & Guides

Overview

GALV KO CHANNL
Also known as: 616013027073, A1200KO 20PG, SUPA1200KO20PG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in