STANDARD Deep StrutS (GR. PAINTED FINI

Item #: 0790173

Cat #: A1200KO 20GR

UPC: 616013071816

$ 28.01 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200KO 20GR KO Deep Strut 12GA

Overview

SUP A1200KO 20GR KO Deep Strut 12GA
Also known as: 616013071816, A1200KO 20GR, SUPA1200KO20GR

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Material: Steel
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in