Fiberglass Single Ladders

Item #: 0790160

Cat #: 7116-1

UPC: 051751012644

$ 375.34 EA
Company wide:
0 in stock
Documents & Guides
Werner; Single Ladder; Series 7100-1, Round Rung, Type Iaa, Duty Rating; Ladderheight: 16 Ft; Rung Size: 1-1/4 X 17-3/4 In Outside Rails; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 8.600

Overview

Werner; Single Ladder; Series 7100-1, Round Rung, Type Iaa, Duty Rating; Ladderheight: 16 Ft; Rung Size: 1-1/4 X 17-3/4 In Outside Rails; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 8.600

The 7116-1 One-Section Round Rung 16ft Straight Ladder is made with non-conductive fiberglass rails. Easy to transport and maneuver, these ladders bear a duty rating of 375 pounds making them durable and long lasting. The slip-resistant, TRACTION-TRED® rungs are round, and the durable rail shields and shoe brackets help to protect the rails from damage. The plate and rung assemblies are riveted at four points to the side rails.

Also known as: 051751012644, 7116-1, WER71161

Specifications

Material: Fiberglass
Material: Fiberglass