KNOCKOUT Deep Strut

Item #: 0790159

Cat #: A1200KO-20

UPC: 616013100578

$ 23.53 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200KO 20 KO Deep Strut 12GA 1

Overview

SUP A1200KO 20 KO Deep Strut 12GA 1
Also known as: 616013100578, A1200KO-20, SUPA1200KO20

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in