Deep Strut

Item #: 0790157

Cat #: A1200KO 10PG

UPC: 616013059357

$ 22.16 EA
Company wide:
0 in stock
Documents & Guides
SUP A1200KO 10PG KO Deep Strut 12GA

Overview

SUP A1200KO 10PG KO Deep Strut 12GA
Also known as: 616013059357, A1200KO 10PG, SUPA1200KO10PG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in