Swivel Head Shear, HD, 14 Gauge

Item #: 0790154
Cat #: DW891
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Current: 5A, Maximum Output Power: 470W, Voltage: 220V, Strokes/Minute: 0 - 2500SPM, Capacity (Mild Steel): 14 Gauge, Capacity (Stainless Steel): 26 Gauge, Tool Length: 9.1 In, Tool Weight: 5lb, Head Swivels 360 Deg, Cutting Radius: 5 In - 1/2 In.

Overview

Current: 5A, Maximum Output Power: 470W, Voltage: 220V, Strokes/Minute: 0 - 2500SPM, Capacity (Mild Steel): 14 Gauge, Capacity (Stainless Steel): 26 Gauge, Tool Length: 9.1 In, Tool Weight: 5lb, Head Swivels 360 Deg, Cutting Radius: 5 In - 1/2 In.
DEWALT®'s 14 gauge swivel head shear is the tool you need for tough, professional cutting applications. The powerful 5.0 Amp, all ball-bearing motor is built to outlive competitive tools. With its 360° swiveling head and variable speed, users can rely on the DEWALT® shear for a wide range of jobs. Designed with your needs in mind, the shears 7/32 In. strip continuously curls out of the way, so you always have a clear line of sight. When you can't afford to be let down on the job, the DEWALT® swivel head shear is the right choice.
Also known as: DW891, DEWDW891

Specifications

Amps: 5
Amps: 5

Customer Reviews

No reviews for this product
(0)