1500W 120V Wall Heater, Ivory

Item #: 0790151

Cat #: E4315RP

UPC: 686334327978

$ 301.18 EA
Company wide:
0 in stock
4300 Series Low Profile Fan Forced Wall Heater, 1500W, 120V, Unit not approved for ceiling mount applications. Ivory grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1500W, 120V, Unit not approved for ceiling mount applications. Ivory grill.
Also known as: 686334327978, E4315RP, TPIE4315RP

Specifications

Wattage: 1500
Volts AC: 120
Color: Ivory
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: Ivory
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall