90 Deg Wireway Elbow, Cross-Tee

Item #: 0790147

Cat #: F4490TXGV

UPC: 783510882600

$ 121.53 EA
Company wide:
0 in stock
Wireway Elbow/Cross Tee, Type 1, Bulletin F40gf (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 4" x 4", Material/Finish: Galvanized Steel

Overview

Wireway Elbow/Cross Tee, Type 1, Bulletin F40gf (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 4" x 4", Material/Finish: Galvanized Steel

Forms left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.

Also known as: 783510882600, F4490TXGV, HOFF4490TXGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbow-Tee-Crosses are used for left or right 90-degree turns
  • Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom
  • Includes two closure plates

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Steel
Color: Plain