KNOCKOUT Deep Strut

Item #: 0790138

Cat #: A1200KO 10

UPC: 616013100554

$ 23.53 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200KO 10 KO Deep Strut 12GA 1

Overview

SUP A1200KO 10 KO Deep Strut 12GA 1
Also known as: 616013100554, A1200KO 10, SUPA1200KO10

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in