100A,REC,3P4W,MG,407,AGL,3P250V

Item #: 0790098

Cat #: DS1407FRA00

UPC: 708917206798

$ 2272.35 EA
Company wide:
0 in stock
Documents & Guides
THB DS1407FRA00 100A REC 3P4W

Overview

THB DS1407FRA00 100A REC 3P4W
Also known as: 708917206798, DS1407FRA00, THBDS1407FRA00

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3