Industrial Strip, T8, 4', 2-Lamp, 32W

Item #: 0790095

Cat #: ICF-232-UNV-EB81-U

UPC: 080083519361

Call for price
Company wide:
0 in stock
Documents & Guides
4 Ft. Industrial Strip, 2 Lamp, Industrial Closed Top, CEE Listed Electronic Ballast, T8, Flip-Up Sockets

Overview

4 Ft. Industrial Strip, 2 Lamp, Industrial Closed Top, CEE Listed Electronic Ballast, T8, Flip-Up Sockets

The IAF/ICF Series is an energy efficient family of light duty industrials that feature premium performance and durability. The series incorporates sturdy embossed reflectors that precisely direct and effectively control light. The IAF Series can be installed using various mounting methods and numerous options and accessories are available. The series is available with both Apertured (IAF) and Closed Top (ICF) reflector combinations. The IAF Series can be utilized in simple task and area lighting and industrial applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Also known as: 080083519361, ICF-232-UNV-EB81-U, METICF232UNVEB81U, kitty hawk, HOOD

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277