2' Narrow Strip, T8, 17W, 1-Lamp

Item #: 0790094

Cat #: SNF-117-UNV-EB81-U

UPC: 080083519897

Call for price
Company wide:
0 in stock
Documents & Guides
1 Lamp, 2 Ft. Narrow Strip, CEE Listed Electronic Ballast, T8, Flip-Up Sockets

Overview

1 Lamp, 2 Ft. Narrow Strip, CEE Listed Electronic Ballast, T8, Flip-Up Sockets

The SNF Series is a functional and multi-purpose narrow strip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-Up socket design, the SNF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SNF Series can be installed using various mounting methods and numerous options and accessories are available. The small size of the SNF makes it an ideal choice for size-restricted architectural applications. The SNF Series can be the illumination solution in commercial, industrial, retail and residential applications. Fixtures can be used in storage/utility areas, coves, display cases, shops, task and general area lighting. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Also known as: 080083519897, SNF-117-UNV-EB81-U, METSNF117UNVEB81U

Specifications

Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 17
Light Technology: Fluorescent
Length: 24 in , 2 ft
Volts AC Range: 120 - 277