100A,NLT,3P4W,MG,404,3P480V

Item #: 0790053

Cat #: DS1404MR000

UPC: 708917191377

$ 2035.24 EA
Company wide:
0 in stock
Documents & Guides
THB DS1404MR000 100A NLT 3P4W

Overview

THB DS1404MR000 100A NLT 3P4W
Also known as: 708917191377, DS1404MR000, THBDS1404MR000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100