100A,REC,3P4W,MG,404,SB0,3P480,SC

Item #: 0790036

Cat #: DS1404FRSB0

UPC: 708917313267

$ 2664.01 EA
Company wide:
0 in stock
Documents & Guides
THB DS1404FRSB0 100A REC 3P4W

Overview

THB DS1404FRSB0 100A REC 3P4W
Also known as: 708917313267, DS1404FRSB0, THBDS1404FRSB0

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3