6 FOOT Deep Strut

Item #: 0790023

Cat #: A1200HS 6

UPC: 616013015995

$ 99.09 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200HS 6 HS Deep Strut 12GA 1-

Overview

SUP A1200HS 6 HS Deep Strut 12GA 1-
Also known as: 616013015995, A1200HS 6, SUPA1200HS6

Specifications

Height: 1 5/8 in
Material: Steel
Width: 1-5/8 in
Length: 6 ft
Finish: Gold Galvanized
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Gold Galvanized
Material: Steel
Length: 6 ft