PLATT logo

Door Swch Kit, White, SPST, Nrmly O-(F) Wire Lead

Item #: 0790009
Cat #: 774026K
UPC: 783250573950
$ 68.85 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Door Switch Kit; Ac/dc Normally On-(off); Voltage Rating: 125/250 Vac; Amperage Rating: 10 Amp; Number Of Poles: 1; Action: Spst; Connection: Wire Leads;color: White Button; Size: 1.250 In Length X 2.750 In Width X 2 In Height; Hp Rating: 1/3 Hp

Overview

Ideal; Door Switch Kit; Ac/dc Normally On-(off); Voltage Rating: 125/250 Vac; Amperage Rating: 10 Amp; Number Of Poles: 1; Action: Spst; Connection: Wire Leads;color: White Button; Size: 1.250 In Length X 2.750 In Width X 2 In Height; Hp Rating: 1/3 Hp
Also known as: 783250573950, 774026K, IDE774026K

Specifications

Type: Door Switch Kit
Amps: 10
Volts AC: 120, 240
Type: Door Switch Kit
Volts AC: 120, 240
Amps: 10

Customer Reviews

No reviews for this product
(0)