5 FOOT Deep Strut

Item #: 0789968

Cat #: A1200HS-5

UPC: 616013099063

$ 101.20 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200HS 5 HS Deep Strut 12GA 1-

Overview

SUP A1200HS 5 HS Deep Strut 12GA 1-
Also known as: 616013099063, A1200HS-5, SUPA1200HS5

Specifications

Height: 1 5/8 in
Length: 5 ft
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Gold Galvanized
Length: 5 ft
Width: 1-5/8 in