100A,CON,3P4W,MG,404,00K,3P480V

Item #: 0789953

Cat #: DS1404FP00K

UPC: 708917200994

$ 2939.68 EA
Company wide:
0 in stock
Documents & Guides
THB DS1404FP00K 100A CON 3P4W

Overview

THB DS1404FP00K 100A CON 3P4W
Also known as: 708917200994, DS1404FP00K, THBDS1404FP00K

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3