150A,NLT,3P4W,MG,322,AB0,125/250V,S

Item #: 0789947

Cat #: DS1322MRAB0

UPC: 708917302612

$ 3347.85 EA
Company wide:
0 in stock
Documents & Guides
THB DS1322MRAB0 150A NLT 3P4W

Overview

THB DS1322MRAB0 150A NLT 3P4W
Also known as: 708917302612, DS1322MRAB0, THBDS1322MRAB0

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3