100A,PLG,3P4W,MG,316,120/208V

Item #: 0789944

Cat #: DS1316MP000

UPC: 708917193517

$ 2250.26 EA
Company wide:
0 in stock
Documents & Guides
THB DS1316MP000 100A PLG 3P4W

Overview

THB DS1316MP000 100A PLG 3P4W
Also known as: 708917193517, DS1316MP000, THBDS1316MP000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100