100A,PLG,3P4W,MG,304,277/480V

Item #: 0789921

Cat #: DS1304MP000

UPC: 708917157861

$ 2250.26 EA
Company wide:
0 in stock
Documents & Guides
THB DS1304MP000 100A PLG 3P4W

Overview

THB DS1304MP000 100A PLG 3P4W
Also known as: 708917157861, DS1304MP000, THBDS1304MP000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100